DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

Pfister Saxton™ 24 in. Lavatory Towel Bar

PBTBGL2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Saxton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
3-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.75
EACH
  • QUANTITY