DESCRIPTION

  • 4-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 50 lbs. for 30 minutes

Pfister Treviso™ 24 in. Towel Bar

PBTBD2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Treviso™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Installation Type
Concealed Screw
Length
24 in

Starting at
$39.25
EACH
  • QUANTITY