DESCRIPTION

Pfister Sedona™ 24 in. Towel Bar

PBTBF2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sedona™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS