DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Superior mounting posts for secure installation

Pfister Kelen™ 24 in. Towel Bar

PBTBMF2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal

Starting at
$74.58
EACH
  • QUANTITY