DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

Pfister Contempra™ 24 in. Towel Bar

PBTBNC2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Contempra™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal

Starting at
$49.56
EACH
  • QUANTITY