DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Redmond® 24 in. Towel Bar

PBTBR2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Redmond®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/16 in
Height
2-3/16 in
IAPMO Listed
Yes
Installation Type
Concealed Screw
Length
24 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.77
EACH
  • QUANTITY