DESCRIPTION

Pfister Selia™ 24 in. Towel Bar

PBTBSL2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Selia™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Concealed Screw
Length
24 in
Material
Metal

Starting at
$42.19
EACH
  • QUANTITY

DOCUMENTS