3-1/8 in. Metal Cross Handle in Polished Chrome

Part #PHHLG16TNTC  |  Item #7858563  |  Manufacturer Part #HHLG16TNTC

$21.98 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All Metal Construction
  • Cross Handle for Tenet Slide Bar Kit (LG16-3TNT*)
  • Pfister Lifetime Limited Mechanical & Pfinish Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: Residential

Brand Model Compatibility: Tenet™ LG16-3TNTK Hand Held Shower with Slide Bar

CSA Certified: CSA B125

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 15/16 in

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 3-1/8 in

Handle Material: Metal

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: Yes

Length: 3-1/8 in

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 3-1/8 in