DESCRIPTION

  • Dial adjusts temperature
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%

Pfister Thermostatic Trim

PR899TH

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$155.4
EACH
  • QUANTITY