DESCRIPTION

  • Five-hole installation
  • Includes shower arm and flange
  • Includes valve and cartridge
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee

Pfister 3-Handle Metal Non Diverter Tub and Shower Faucet with Valve

P01311

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Flow Rate
2.5 gpm
Material
Metal
Number of Handles
Three Handle
Spout Type
Non-Diverter
Trim Only
No
Width
9-22/25 in

Starting at
Call for Pricing
  • QUANTITY