DESCRIPTION

  • Five-hole installation
  • Includes shower arm and flange
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee

Pfister Bedford 3-Handle Metal Tub and Shower Faucet

P01112

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Bedford
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
IsAcceptableImage
Material
Metal
Number of Handles
Three Handle
Spout Type
Diverter
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY