DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life
  • Step-by-step instructions for easy installation

Pfister Triple Cross Handle Tub and Shower Trim Brass

P00181P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Three Handle
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY