DESCRIPTION

Pfister 3-Handle Tub and Shower Trim Cp/Whpo

P0181BC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Three Handle
Trim Only
Yes
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$173.49
EACH
  • QUANTITY