DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister 01 Series Triple Cross Handle Tub and Shower Trim

P0018CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
01 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Cross
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Three Handle
Spout Type
Tub
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY