DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes decorative deck plate
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Three hole installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation

Pfister Pfirst Series™ 3-Hole 1.5 gpm Centerset Bath Faucet with Double Lever Handle with 4-5/16 in. Spout Reach

PLG1436100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Washerless Cartridge
Center Size
4 in
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61/9 Annex G
Number of Handles
Two Handle
Spout Height
3-3/16 in
Spout Reach
4-5/16 in
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.59
EACH
  • QUANTITY