DESCRIPTION

  • High arc spout for added clearance and reach
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Spout and handles included
  • Three-hole installation

Pfister Pfirst Series™ 18 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle

P1T65100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Center Size
8 in
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/8 in
Spout Reach
5-13/16 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
2-9/16 in

Starting at
$99.7
EACH
  • QUANTITY