DESCRIPTION

  • Drain assembly purchased separately
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372
  • Requires wall mount installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
  • Two-hole installation

Pfister Carnegie™ 3-Hole Bath Faucet with Double Lever Handle and 7-13/16 in. Spout Reach

PGT49WE1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Carnegie™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 G
Number of Handles
Two Handle
Spout Reach
7-13/16 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes
Width
13-11/16 in

Starting at
Call for Pricing
  • QUANTITY