DESCRIPTION

  • Ceramic cartridge
  • Spout height: 5 1/4"

Pfister Kenzo™ 3-Hole Bidet Faucet with Double-Handle

P023DFX

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Kenzo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY