DESCRIPTION

Pfister 2.2 gpm 3-Hole Double Lever Handle Kitchen Faucet

PF0353TH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY