DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Spout swivels for added maneuverability
  • Three-hole installation

Pfister 3-Hole Kitchen Faucet with Double Lever Handle and Metal Supply Nuts

PG1357000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
4-25/32 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$62.02
EACH
  • QUANTITY