DESCRIPTION

  • 3-hole installation
  • Deck plate sold separately
  • High arc spout for added clearance and reach
  • Includes coordinating, decorative side spray
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Spout swivels for added maneuverability

Pfister Marielle™ 3-Hole Kitchen Faucet with Single Lever Handle

PLG263N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
11-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-7/16 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$341.04
EACH
  • QUANTITY