DESCRIPTION

  • Includes coordinating soap dispenser
  • Spout designed for added clearance

Pfister Hanover™ 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Pull-Down Spout Threaded Connection

PGT526TM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Hanover™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1-1/2 in
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7 in
Spout Reach
8 in
Spout Swivel
180°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$303.24
EACH
  • QUANTITY

DOCUMENTS