• Cart

DESCRIPTION

  • 3-hole installation
  • All metal construction for durability
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Includes single post mounting ring for 1-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Valve body sold separately

Pfister Northcott™ 3-Hole Roman Tub Trim

PRT65MG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Northcott™
Color Finish
PVD Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Height
7-21/32 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/8 in
Spout Reach
9-1/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$317.14
EACH
  • QUANTITY

DOCUMENTS