DESCRIPTION

Pfister Carnegie™ 3-Hole Roman Tub Trim

PRT65WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Carnegie™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
10-15/16 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$336.0
EACH
  • QUANTITY