DESCRIPTION

Pfister Arterra™ 18 gpm 3-Hole Deckmount Roman Tub Trim Only with Double Lever Handle (Trim Only)

PRT65DE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Arterra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-3/32 in
Spout Reach
7-7/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$318.36
EACH
  • QUANTITY

DOCUMENTS