DESCRIPTION

  • High arc spout for added clearance and reach
  • Hub and handles sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation

Pfister Marielle™ 3-Hole Roman Tub with Double Lever Handle and 11-3/16 in. Spout Reach

PRT65MX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Material
Metal
Handle Type
Lever
Height
9-3/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-11/16 in
Spout Reach
11-3/16 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
$274.68
EACH
  • QUANTITY