DESCRIPTION

  • Flow rate: 1.8 gpm at 60 psi
  • Includes key stops
  • Lifetime warranty
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout height: 13 3/16"
  • Spout reach: 8 1/2"
  • Three hole installation

Pfister Ashfield™ 3-Hole Roman Tub Trim with Double Lever Handle

PRT6YP5

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Ashfield™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-13/16 in
Spout Reach
8-1/2 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY