DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Features an all metal pop-up drain assembly
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Three-hole installation

Pfister Kelen™ 3-Hole Widespread Bath Faucet with Double Lever Handle and 5-7/32 in. Spout Reach

PLG49MF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
4-23/32 in
Spout Reach
5-7/32 in
Spout Type
Trough
Trim Only
No
WaterSense Labeled
Yes

Starting at
$286.53
EACH
  • QUANTITY