DESCRIPTION

  • Ceramic disc valves
  • Flow rate: 1.5 gpm at 60 psi
  • Lifetime warranty
  • Scroll handle
  • Swivels 360°
  • Three hole installation

Pfister Ashfield™ 3-Hole Widespread Lavatory Faucet with Double Lever Handle

PGT49YP0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Ashfield™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-13/16 in
Spout Reach
5 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY