3-Way Diverter Trim in Polished Chrome
3-Way Diverter Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Diverter on valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Diameter:
- 4-5/8 in
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Material:
- Metal
- Handle Type:
- Cross
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No