• Cart

DESCRIPTION

  • Diverter on valve
  • Pfister Pforever Warranty® covers finish and function for life

Pfister 3-Way Diverter Trim

PR79600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No

Starting at
$112.56
EACH
  • QUANTITY