1/2 in. MNPT x FNPT Diverter Valve
1/2 in. MNPT x FNPT Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/2 in. female IP inlet and outlets to accept PEX or CPV fittings
- Includes valve body only, cartridge must be purchased separately
- 1-Hole installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- 3-way Diverter, Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- MNPT x MNPT x FNPT x FNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 4-1/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-19/32 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Sink Installation Type:
- Wall Mount
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1 lb