DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Catalina™ 4-1/2 in. Lever Handle and Hub Trim Kit

PHHLELB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Catalina™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-1/2 in
Material
Metal
Number of Handles
Two Handle
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY