DESCRIPTION

  • Four-hole installation
  • Includes coordinating, decorative side spray
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Single control kitchen faucet with separate white side spray
  • Spout swivels for added maneuverability
  • Trade exclusive faucet

Pfister 4-5/8 in. 1.75 gpm Single Lever Handle Kitchen with Spray

PG134444

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
4-5/8 in
Spout Reach
8-1/8 in
Spout Swivel
360°
Spout Type
Standard

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$72.22
EACH
  • QUANTITY