DESCRIPTION

Pfister Avalon™ 2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout

PF0364CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Avalon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8 in
Spout Reach
8-1/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY