DESCRIPTION

  • All metal pop-up
  • Decorative hubs and handles
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee

Pfister Saxton™ 4-Hole Roman Tub Faucet with Hand Shower and Double Lever Handle

PRT64GL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Saxton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
5-1/16 in
Spout Reach
7-7/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS