DESCRIPTION

  • All metal construction for durability
  • Four-hole installation
  • Includes 0X6 valve required for complete installation
  • Includes coordinating tub handshower
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Not valid for sale in California
  • Unique Ribbon Water Delivery
  • Valve body sold separately

Pfister Kenzo™ 4-Hole Roman Tub with Hand Shower Trim Only

PRT64D1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Collection
Kenzo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
3-23/32 in
Spout Reach
7-9/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY