Pfister 4-Hole Side Spray P951650

DESCRIPTION

Pfister 4-Hole Side Spray

P951650

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister WK1-340 Kitchen Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$20.19
EACH
  • QUANTITY

DOCUMENTS