• Cart

DESCRIPTION

Pfister Northcott™ 5-21/32 in. 1.8 gpm 5-Function Showerhead

P973169

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Northcott™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-21/32 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
NSF Certified
No
Shape
Round
Showerhead Function
5
WaterSense Labeled
Yes

Starting at
$40.59
EACH
  • QUANTITY