DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life
  • Solid metal cap

Pfister MatchMakers® 5-7/8 in. Metal Air Gap Cover

PKAGK1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Collection
MatchMakers®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Length
5-7/8 in
Material
Metal
Width
1-5/8 in

Starting at
$15.7
EACH
  • QUANTITY