DESCRIPTION

  • Decorative bell showerhead blends with a variety of design styles
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Includes 5" raincan
  • Pfister Pforever Warranty® covers finish and function for life
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Shower arm included

Pfister Iyla™ 5-Function Showerhead

P015TR0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
IAPMO Listed
Yes
Showerhead Function
5
WaterSense Labeled
No
Width
5 in

Starting at
$61.23
EACH
  • QUANTITY

DOCUMENTS