5 in. Tub and Shower Diverter Spout in Brushed Nickel
This product has been replaced by
Manufacturer Part #920-217J
5 in. Tub and Shower Diverter Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valves
- Pfister Pforever Warranty® covers finish and function for life
- Decorative knob
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- IAPMO Listed -:
- Yes
- Number of Handles:
- No Handle
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in