Button in Velvet Aged Bronze
548 Series Catalina™ Button in Velvet Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Catalina™ 49 Series
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- 548 Series Catalina™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Velvet Aged Bronze
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Classic, Traditional
- Trim Only:
- No
- Weight:
- 1.5 lb