1/2 in. PEX x Copper Sweat and IP Pressure Balancing Valve

You last purchased this on
 
Pfister

PermaBalance™ 1/2 in. PEX x Copper Sweat and IP Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

PermaBalance™ 1/2 in. PEX x Copper Sweat and IP Pressure Balancing Valve

  • Fast #
  • Part #PJX8310P
  • Item #3865351
  • Manufacturer Part #JX8-310P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes rough in valve and pressure balance cartridge
  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
  • One-hole installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
ASTM:
ASTM F-1807 2008
CSA Certified:
CSA B125
Collection:
PermaBalance™
Depth:
4-7/16 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Barbed x Barbed x Sweat x Sweat
Faucet Valve Type:
Pressure Balancing
Flow Rate:
0.5 gpm
Height:
3-3/4 in
IAPMO Listed -:
Yes
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Width:
3-25/32 in