DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes decorative deck plate
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Spout swivels for added maneuverability
  • Three-hole installation
  • Two handle kitchen faucet
  • With metal blade handles

Pfister 1.8 gpm Double Wristblade Handle Deckmount Kitchen Sink Faucet

PG1352000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
Handle Material
Acrylic
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
7-9/16 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$41.61
EACH
  • QUANTITY