6 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Brushed Nickel
6 x 1/2 x 1-1/2 in. NPT Brass Ceiling Mount Shower Arm and Flange in Brushed Nickel
Frequently Purchased Together
Product Details
- Matching shower arm flange included
- 1/2 in. -14 NPT thread size
- 6 in. straight shower arm
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Pfister
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb