6 in. Ceiling Mount Shower Arm Kit in Rustic Bronze

You last purchased this on
 
Pfister

6 in. Ceiling Mount Shower Arm Kit in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

6 in. Ceiling Mount Shower Arm Kit in Rustic Bronze

  • Fast #
  • Part #P01506CU
  • Item #3924912
  • Manufacturer Part #015-06CU
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
6 in
NSF Certified:
No
WaterSense Labeled:
No