This product requires certification to purchase.

7-5/16 in. Non Diverter Tub Spout in Polished Nickel

Pfister

7-5/16 in. Non Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #PTBS53SHWD
  • Item #11693559
  • Manufacturer Part #TBS-53SHWD
3.4 out of 5 Customer Rating
Brand image
Pfister

7-5/16 in. Non Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #PTBS53SHWD
  • Item #11693559
  • Manufacturer Part #TBS-53SHWD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-9/16 in
Width
2-9/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Tub Spout
Material
Metal
Warranty & Product Information
Type
PTBS53SHWD
UPC
038877681176