DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Premium metal construction for durability

Pfister Tisbury™ 7 in. Toilet Paper Holder

PBPHTB0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/32 in
Height
2-15/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7 in

Starting at
$60.45
EACH
  • QUANTITY

DOCUMENTS