DESCRIPTION

  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Product complies with NSF/ANSI 372
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Spout swivels for added maneuverability
  • Three-hole installation

Pfister 8 in. 1.75 gpm Single Lever Handle Kitchen Faucet

PG134500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
5-27/32 in
Spout Reach
10-1/32 in
Spout Swivel
360°
Spout Type
Standard
Width
2-7/16 in

Starting at
$78.5
EACH
  • QUANTITY